
Additional Shelf, Double Rivet, Wood Deck, 72inW x 48inD, Gray
Mfr # 601138A
Zoro # G911828110
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Overall Width
72 in
Overall Depth
48 in
Material
Wood
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601138A
Zoro #
G911828110
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
72 in
Overall Depth
48 in
Details
Item
Boltless Shelf
Material
Wood
Color
Gray
Assembled/Unassembled
Unassembled
Description
Additional Wood Decking for. Boltless Wide Span Storage Rack. Includes sturdy 5/8in thick precut particleboard decking and horizontal beams for all four sides of decking. This 72inW decking with 900 lb. capacity also includes 1 center deck support. Boltless assembly with snap together components requires no nuts, bolts, clips or tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.