
Additional Shelf, Extra Heavy Duty Rack, No Deck, 72inW x 36inD, Gray
Mfr # 504411A
Zoro # G411826326
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504411A
Zoro #
G411826326
UPC #
-
Country of Origin
Malaysia
Dimensions
Depth
36 in
Overall Width
72 in
Details
Color
Gray
Item
Boltless Shelf
Assembled/Unassembled
Unassembled
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.