
Additional Shelf, Extra Heavy Duty Rack, Steel Deck, 60inW x 24inD, Gray
Mfr # 504344A
Zoro # G511826332
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Depth
24 in
Material
Steel
Color
Gray
Overall Width
60 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
504344A
Zoro #
G511826332
UPC #
707022027830
Country of Origin
Malaysia
Dimensions
Depth
24 in
Overall Width
60 in
Details
Material
Steel
Color
Gray
Item
Boltless Shelf
Assembled/Unassembled
Unassembled
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, steel decking and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.