Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Additional Shelf, Extra Heavy Duty Rack, Steel Deck, 96inW x 36inD, Gray

  • Mfr # 504351A

  • Zoro # G011826368


product price: $342.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504351A
Zoro #
G011826368
UPC #
-
Country of Origin
Malaysia

Dimensions

Depth
36 in
Overall Width
96 in

Details

Material
Steel
Color
Gray
Item
Boltless Shelf
Assembled/Unassembled
Unassembled

Description

Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, steel decking and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Galvanized steel decking offers a long lasting, smooth surface with a rust inhibiting finish. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.