
Additional Shelf, Extra Heavy Duty Rack, Wood Deck, 72inW x 24inD, Gray
Mfr # 504284A
Zoro # G711826330
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Material
Wood
Color
Gray
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504284A
Zoro #
G711826330
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
24 in
Overall Width
72 in
Details
Material
Wood
Color
Gray
Item
Boltless Shelf
Assembled/Unassembled
Unassembled
Description
Add another level to your bulk rack for more storage space. Includes one pair of Z-form beams, wood decking and 6 deck supports. Beams are made with 3-1/2inH x 12 gauge Z-formed steel for extra strength. Features three large 1in hooks on each end for positive connection to uprights. Wood deck is made from 5/8in thick pre-cut high density particleboard with square edging. Deck supports provide added strength and support for greater capacity. Easily attaches to beams for tool-free installation. Gray powder coat finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.