
Additional Shelf, High Capacity, Steel Deck, 60inW x 36inD, Tan
Mfr # 581086
Zoro # G311828277
original price: $164.99
9% off
new price: $149.99
/ea
Free Shipping & Returns
Key Features
Overall Width
60 in
Overall Depth
36 in
Material
Steel
Color
Tan
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
581086
Zoro #
G311828277
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
60 in
Overall Depth
36 in
Details
Item
Boltless Shelf
Material
Steel
Color
Tan
Assembled/Unassembled
Unassembled
Description
Add an additional level to your existing rack. Includes 4 beams and galvanized steel decking. Beams have tan baked enamel finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.