Zoro Homepage

Adjustable Extinguisher Tamper Seal, 9L, Med Blue, 100PK

  • Mfr # 670483BL

  • Zoro # G808639188


product price: $33.75
/pk 100, $0.34/ea

Key Features

Security Seal Type
Extinguisher Tamper Seal
Security Seal Primary Material
Polypropylene
Primary Color
Blue
Useable Length
9
Width
7/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670483BL
Zoro #
G808639188
UPC #
707022452380
Country of Origin
United States

Dimensions

Useable Length
9
Width
7/64 in

Details

Security Seal Type
Extinguisher Tamper Seal
Security Seal Primary Material
Polypropylene
Primary Color
Blue

Description

Designed to break easily for emergency and quick-access applications, this seal is fit-for-purpose, compact and easy to use. Predominantly used on fire extinguishers and life safety equipment. UL certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.