Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Height C-Channel Leg Workbench, ESD Square Edge, Black, 60in x 30in

  • Mfr # 254960BK

  • Zoro # G711835578


product price: $363.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Material
Steel
Workbench/Table Assembly
Unassembled
Height
30-3/8 to 36-3/8 in
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254960BK
Zoro #
G711835578
UPC #
-
Country of Origin
Multiple

Dimensions

Height
30-3/8 to 36-3/8 in
Depth
30 in
Width
60 in

Details

Color
Black
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

60inW x 30inD Adjustable Height Workbench C-Channel Leg - ESD Plastic Square Edge - Black. Protects equipment from harmful static. Conductive white plastic 1-1/4in thick top. Ideal when static electricity control is required. Prevents damage to sensitive electronic circuitry during assembly. Properly grounded work surface rapidly bleeds off static build-up and prevents damage to sensitive electronic circuitry during assembly. Dissipates 5000 volt static charge in .01 seconds with surface resistance of 1010 Ohms. Cleans easily with soap and water. Static dissipation complies with MIL-B81705B and 101B, 101C, Method 4046. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with black powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.