Adjustable Height Leg For 36 Bench, 27-7/8 To 35-3/8, Black

  • Mfr # 249508BK

  • Zoro # G808654075


product price: $100.79
/ea
Free Shipping & Returns

Key Features

Height
27-7/8 to 35-3/8 in
Material
Steel
Depth
36 in
Color
Black
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
249508BK
Zoro #
G808654075
UPC #
707022310451
Country of Origin
China

Dimensions

Height
27-7/8 to 35-3/8 in
Depth
36 in

Details

Item
Leg
Material
Steel
Color
Black
Assembly
Required
Bin Cabinet Style
Adjustable Height Leg for 36" Work Benches

Description

Adjustable Height Leg for 36 Work Benches
    Dimensions: 36Dx27-7/8 to 35-3/8H.
  • Construction: Steel.
  • Color Finish.: Black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.