Adjustable Height Machine Stand, 430 Stainless Steel, 36Wx24Dx30-36H

  • Mfr # 254846SS

  • Zoro # G008653595


product price:  $471.99
/ea
Free Shipping & Returns

Key Features

Material
430 Stainless Steel
Width (In.)
36 in
Depth (In.)
24
Height (In.)
30 to 36 in
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254846SS
Zoro #
G008653595
UPC #
707022457323
Country of Origin
China

Dimensions

Width (In.)
36 in
Depth (In.)
24
Height (In.)
30 to 36 in

Details

Material
430 Stainless Steel
Color
Silver

Description

Adjustable height stainless steel machine stand with an easy to clear surface is designed to support heavy duty tools and equipment for kitchens, laboratories and more. This machine stand has multi-purpose tension frame construction that prevents sway. Made using rugged, 16 gauge 430 stainless steel shelves and 12 gauge stainless steel legs for stability and convenience. Offers 2000 lb. capacity. Shelves are double bolted for extra strength. Bottom shelf and legs are height adjustable at 3 increments. Top shelf feature 2 electrical knockouts that accept installation of duplex outlets for electrical wiring or optional plug-in outlet that easily screws in place with no wiring necessary. The stainless steel finish provides an added layer of protection against rust and corrosion. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.