Adjustable Height Steel Gantry Crane, 10'W x 7'6-12'H, 2000 Lb. Capacity

  • Mfr # 298604

  • Zoro # G908620123


product price: $3,016.99
/ea
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

I Beam Flange Width
9' 10"
Material
Steel
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298604
Zoro #
G908620123
UPC #
707022409957
Country of Origin
China

Dimensions

I Beam Flange Width
9' 10"

Details

Material
Steel
Color
Blue

Description

Rugged and portable, the adjustable height gantry crane assembles quickly and steel construction makes it the economical choice for heavy duty use. Durable 4-position swivel lock casters and adjustable beam allow for perfect positioning in many applications, including low headroom applications and tight spaces. Beam allows for adjustments in 6 increments. Knocks down and stores easily after use. Great for use in manufacturing, distribution, contractor market, HVAC, or anywhere where you need a flexible overhead lifting solution. Note: Cranes are designed to lift loads only. Height is measured from underside of I-Beam to Floor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.