Zoro Homepage

Adjustable Height Workbench, 48 x 30in, Maple Safety Edge, Black

  • Mfr # 319077

  • Zoro # G511865409


product price: $553.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Width
48 in
Depth
30 in
Workbench/Table Assembly
Unassembled
Height
30-7/8 to 36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319077
Zoro #
G511865409
UPC #
707022034104
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
30 in
Height
30-7/8 to 36-7/8 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Maple Butcher Block Safety Edge Workbench Adjustable Height Black 48inW X 30inD. One of the toughest industrial tops youftll find anywhere. Globalfts 1-3/4in Maple butcher block provides a durable work surface. Durable tempered hardboard bonded to a particleboard core built to withstand rugged treatment. Smooth hardwood edges resist moisture and wonftt warp or splinter. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are undercoated to resist rust and finished with black powder coat for durability.Bench height adjustable from 29-3/8 to 37-1/4inH in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.