Zoro Homepage

Adjustable Height Workbench, 48 x 30in, Maple Square Edge, Black

  • Mfr # 319076

  • Zoro # G011865268


product price: $556.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Black
Workbench/Table Assembly
Unassembled
Material
Steel
Depth
30 in
Height
30-7/8 to 36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319076
Zoro #
G011865268
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
30 in
Height
30-7/8 to 36-7/8 in
Width
48 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Adjustable-height C-channel legs. 48inW x 30inD Adjustable Height Workbench C-Channel Leg - Maple Butcher Block Square Edge - Black. One of the toughest industrial tops youftll find anywhere. Globalfts 1-3/4in Maple butcher block provides a durable work surface. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness. Smooth hardwood edges resist moisture and wonftt warp or splinter. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are undercoated to resist rust and finished with black powder coat for durability. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.