Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Height Workbench, 48 x 36in, Birch Square Edge, Black

  • Mfr # 319078

  • Zoro # G111865229


product price: $474.97
/ea
Free Shipping & Returns

Key Features

Color
Black
Workbench/Table Assembly
Unassembled
Width
48 in
Material
Steel
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319078
Zoro #
G111865229
UPC #
707022034111
Country of Origin
Multiple

Dimensions

Width
48 in
Depth
36 in
Height
30-7/8 to 36-7/8 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Birch hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness. Finished with a penetrating mineral oil for a durable high quality appearance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.