Zoro Homepage

Adjustable Height Workbench, 60 x 30in, Laminate Safety Edge, Gray

  • Mfr # 183990

  • Zoro # G511865492


product price: $467.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
60 in
Workbench/Table Assembly
Unassembled
Depth
30 in
Height
30-3/4 to 36-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183990
Zoro #
G511865492
UPC #
707022003797
Country of Origin
China

Dimensions

Width
60 in
Depth
30 in
Height
30-3/4 to 36-3/4 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Finished with scratch resistant gray baked enamel. White, anti-static 1-5/8in thick top dissipates 5000 volt static charge in .01 seconds with a surface resistance of 1010Ohms. Easy to clean. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished scratch resistant with gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.