Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adjustable Height Workbench, 60 x 30in, Maple Butcher Block Safety Edge, Gray

  • Mfr # 183987

  • Zoro # G411865165


product price: $497.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Workbench/Table Assembly
Unassembled
Width
60 in
Depth
30 in
Height
30-7/8 to 36-7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183987
Zoro #
G411865165
UPC #
707022003711
Country of Origin
Multiple

Dimensions

Width
60 in
Depth
30 in
Height
30-7/8 to 36-7/8 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Global workbenches are built to withstand years of heavy-duty use. Ergonomically designed Safety Edge rolled front has no hard edge to damage parts or dig in when you lean against the bench. Maple butcher block top bench provides quality that is functional and attractive. Solid grain hardwood is kiln dried, electronically cured and sealed with a mineral oil protectant to create a smooth, strong surface that can take continual pounding and use. 1-3/4in thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with scratch-resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.