Zoro Homepage

Adjustable Height Workbench, 60 x 30in, Shop Top Square Edge, Gray

  • Mfr # 183162

  • Zoro # G811864867


product price: $446.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Height
30-5/8 to 36-1/8 in
Workbench/Table Assembly
Unassembled
Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183162
Zoro #
G811864867
UPC #
707022002592
Country of Origin
China

Dimensions

Height
30-5/8 to 36-1/8 in
Width
60 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

One of the toughest industrial tops youftll find anywhere. Globalfts 1-1/2in Shop Top provides a smooth, extra-strong, non-conductive work surface. Durable tempered hardboard bonded to a particleboard core built to withstand rugged treatment. Smooth hardwood edges resist moisture and wonftt warp or splinter. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are gray powder coated. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.