Zoro Homepage

Adjustable Height Workbench, 72 x 30in, Birch Square Edge, Gray

  • Mfr # 318913GY

  • Zoro # G911864651


product price: $536.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Gray
Height
30-7/8 to 36-7/8 in
Material
Steel
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
318913GY
Zoro #
G911864651
UPC #
707022033459
Country of Origin
Multiple

Dimensions

Height
30-7/8 to 36-7/8 in
Width
72 in
Depth
30 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-1/2in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. 96in L benches include 3 leg frames for stability and reinforcement. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel parts are finished with scratch resistant gray powder coat. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.