Zoro Homepage

Adjustable Height Workbench, 72 x 30in, Laminate Square Edge, Gray

  • Mfr # 601425

  • Zoro # G011865381


product price: $592.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Height
30-3/4 to 36-3/4 in
Workbench/Table Assembly
Unassembled
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601425
Zoro #
G011865381
UPC #
707022017664
Country of Origin
China

Dimensions

Height
30-3/4 to 36-3/4 in
Depth
30 in
Width
72 in

Details

Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Each high quality, heavy-duty bench is built to give you years of dependable performance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with gray powder coat. Built for rugged use, yet is still easy to keep clean. 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.