Zoro Homepage

Adjustable Height Workbench, 72 x 30in, Steel Square Edge, Black

  • Mfr # 183154BK

  • Zoro # G011864803


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
30-7/8 to 36-7/8 in
Material
Steel
Width
72 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183154BK
Zoro #
G011864803
UPC #
707022032193
Country of Origin
China

Dimensions

Height
30-7/8 to 36-7/8 in
Width
72 in
Depth
30 in

Details

Color
Black
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

12 gauge steel top reinforced with 14 gauge end channels for superior strength and durability and is 1-3/4in thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All Steel parts are undercoated for rust resistance and finished with black powder coat. Steel top comes with mounting hardware to attach the top to the legs. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.