Zoro Homepage

Adjustable Height Workbench, 72 x 36in, Laminate Square Edge, Black

  • Mfr # 601427BK

  • Zoro # G911865672


product price: $642.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Black
Depth
36 in
Width
72 in
Height
30-3/4 to 36-3/4 in
Workbench/Table Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601427BK
Zoro #
G911865672
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Width
72 in
Height
30-3/4 to 36-3/4 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Each high quality, heavy-duty bench is built to give you years of dependable performance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are specially treated to resist rust and finished with black powder coat. Built for rugged use, yet is still easy to keep clean. 1-5/8in thick high pressure plastic laminate-faced particle board core top gives you a smooth, rigid work surface that lasts and lasts. Bench stringer comes with mounting hardware to assemble legs to the bench top. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.