Zoro Homepage

Adjustable Height Workbench, 72 x 36in, Maple Butcher Block Square Edge, Gray

  • Mfr # 183169

  • Zoro # G011864919


product price: $722.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Color
Gray
Depth
36 in
Height
30-7/8 to 36-7/8 in
Workbench/Table Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183169
Zoro #
G011864919
UPC #
707022002707
Country of Origin
Multiple

Dimensions

Depth
36 in
Height
30-7/8 to 36-7/8 in
Width
72 in

Details

Color
Gray
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

Maple Butcher Block Square Edge Work Bench Adjustable Height 1 3/4in Top Gray 72inW X 36inD. A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. Hardwood is kiln dried, electronically glued, sanded to 1-3/4in thickness and has laminated edges. Finished with a penetrating mineral oil for a durable high quality appearance. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished with scratch-resistant gray powder coat. Height adjustable from 29-5/8in to 37-1/4in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.