Zoro Homepage

Adjustable Height Workbench, 72 x 36in, Steel Square Edge, Black

  • Mfr # 183155BK

  • Zoro # G811864836


product price: $658.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Color
Black
Workbench/Table Assembly
Unassembled
Depth
36 in
Height
30-7/8 to 36-7/8 in
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183155BK
Zoro #
G811864836
UPC #
-
Country of Origin
China

Dimensions

Depth
36 in
Height
30-7/8 to 36-7/8 in
Width
72 in

Details

Color
Black
Item
Workbench
Workbench/Table Assembly
Unassembled
Material
Steel

Description

12 gauge steel top reinforced with 14 gauge end channels for superior strength and durability and is 1-3/4in thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. All steel parts are undercoated for rust resistance and finished black powder coat. Steel top comes with mounting hardware to attach the top to the legs. Leg height adjusts in 1-1/2in increments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.