
Adjustable Height Workbench, 72 x 36in, Steel Square Edge, Gray
Mfr # 183155
Zoro # G411864823
product price: $507.99
/eaKey Features
Color
Gray
Material
Steel
Height
30-7/8 to 36-7/8 in
Depth
36 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
183155
Zoro #
G411864823
UPC #
707022002585
Country of Origin
China
Dimensions
Height
30-7/8 to 36-7/8 in
Depth
36 in
Width
72 in
Details
Color
Gray
Item
Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
12 gauge steel top reinforced with 14 gauge end channels for superior strength and durability. Gray powder coat finish will not absorb oil and resists rust and cracks. 1-3/4in thick. Adjustable height legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Steel top comes with mounting hardware to attach the top to the legs. Leg height adjusts in 1-1/2in increments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.