
Adjustable Height Workbench, Tube Leg, Laminate Square Edge, 72inx36in, Blue
Mfr # 606979BL
Zoro # G411863529
product price: $760.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Color
Blue
Width
72 in
Height
31-5/8 to 43-5/8 in
Depth
36 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
606979BL
Zoro #
G411863529
UPC #
707022025829
Country of Origin
China
Dimensions
Width
72 in
Height
31-5/8 to 43-5/8 in
Depth
36 in
Details
Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
Quick and easy assembly. Sleek powder coat finish. Weight capacity: 5,000 lbs. Upgrade your work areas with the Global Industrial™ Adjustable Height Workbench. This long-lasting, versatile, and high-quality industrial workbench comes standard with rugged 14-gauge tubular steel height adjustable legs which adjust in 2in increments and mounting hardware to attach to the bench top. Tested to hold up to 5,000-pounds of evenly distributed weight, its thick high-pressure plastic laminate top with standard square edge can hold most materials and withstand consistent work overtime. Adjustable leveling floor glides and leveling foot plates are included and allow for easy floor anchoring.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.