
Adjustable Single Leg Support for Curved Conveyors, 24in to 36inH
Mfr # 293192
Zoro # G411865479
product price: $49.45
/eaKey Features
Min. Height
24 in
Max. Height
36 in
Overall Width
6 in
Stand Material
Steel
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
293192
Zoro #
G411865479
UPC #
707022491822
Country of Origin
China
Dimensions
Min. Height
24 in
Max. Height
36 in
Overall Width
6 in
Details
Stand Material
Steel
Color
Green
Item
Leg Support
Description
Adjustable-Height: 24in to 36in. Supports 90° curved conveyors. Great for multiple industries. Get support where you need it most with the Global Industrial Adjustable Single Leg Support. This versatile support leg is engineered to reinforce curved conveyors, making it an ideal solution for shipping/receiving, manufacturing, and distribution facilities.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.