Zoro Homepage

Adjustable Single Shelf Support Kit 14 Deep, Steel, 2PK

  • Mfr # 188CP45

  • Zoro # G608619946


product price: $49.99
/pk 2, $25.00/ea

Key Features

Color
Silver
Assembled/Unassembled
Unassembled
Finish
Chrome
Shelving Frame Material
Steel
Shelving Style
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
188CP45
Zoro #
G608619946
UPC #
707022000529
Country of Origin
China

Dimensions

Overall Depth
14

Details

Color
Silver
Assembled/Unassembled
Unassembled
Finish
Chrome
Shelving Frame Material
Steel
Shelving Style
A
Shelving Type
Single Post Bracket

Description

Single Shelf Supports mount on our Post Kits to hold Wire Shelves price per pair. Supports allow shelves to be adjusted at 1 increments. Sold in pairs. Order one pair for each shelf desired. Includes 4 Collar Plugs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.