Air Impact Screwdriver, 1/4 Drive Size, Clutch Drive, 800 RPM

  • Mfr # 133712

  • Zoro # G608611100


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Item - Air Screwdrivers
Adjustable Clutch Screwdriver
Max. Torque
160 lb-in
Free Speed
800 rpm
Color
Black
Required Pressure
90 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133712
Zoro #
G608611100
UPC #
707022483117
Country of Origin
Taiwan, Province of China

Dimensions

Min. Hose Size
3/8 in
Width
2 in
Height
6-7/8 in
Drive Size
1/4 in
Overall Length;Shank Length
8-3/16 in
Chuck Size
1/4 in

Details

Item - Air Screwdrivers
Adjustable Clutch Screwdriver
Max. Torque
160 lb-in
Free Speed
800 rpm
Color
Black
Required Pressure
90 psi
Handle Material
Compostite
Features
Reversible
Air Inlet
1/4 in
CFM @ Full Load
3.5 CFM
Chuck Type
Hex
CFM @ 90 PSI
25 CFM
Exhaust
Handle
Working Torque
45-145

Description

The Global Industrial 1/4' Drive Air Impact Screwdriver offers low vibration and high ergonomic comfort. Its spindle will not turn the motor until the operator exerts forward pressure on spindle to engage the clutch. When the fastener you are working on is tight, the clutch will ratchet to prevent over-torquing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.