Air Receiver Surge Tank, 10 Gallon, 175 PSI

  • Mfr # 133778

  • Zoro # G911970437


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
22-1/4 in
Material
Steel
Height (In.)
15-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133778
Zoro #
G911970437
UPC #
707022510080
Country of Origin
China

Dimensions

Length (In.)
22-1/4 in
Height (In.)
15-3/8 in

Details

Item
Air Receiver Surge Tank
Material
Steel

Description

Max 175 PSI. Corrosion-resistant powder coat finish. ASME tested and certified. Keep your pneumatic tools running smoothly with the Global Industrial™ 10-Gallon Air Tank. This horizontal tank has a 175 PSI pressure capacity, making it ideal for providing compressed air for short, peak-demand applications and completing common auto shop tasks such as filling small-to-medium tires. Its 10-gallon capacity and compact size is suitable for portable, point-of-use air storage in remote locations. Multiple NPT port sizes. Plugs included in all openings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.