All Steel Bookcase 36 W x 12 D x 42 H Putty 3 Openings

  • Mfr # 277440PY

  • Zoro # G608620225


product price:  $309.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Height
42 in
Width
36 in
Material
Steel
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277440PY
Zoro #
G608620225
UPC #
707022119467
Country of Origin
China

Dimensions

Depth
12 in
Height
42 in
Width
36 in

Details

Color
Tan
Material
Steel
Assembly
Required

Description

All Steel Bookcase 3 Openings 36W x 12D x 42H Putty
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 3 dividers. Easy Assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.