Shop GLOBAL INDUSTRIAL
Additional $50.00 delivery surcharge applies per item.
See details
See all product information
Create Account
All Steel Bookcase 36 W x 12 D x 84 H Putty 7 Openings
- Mfr # 277442PY
- Zoro # G908620246
product price:Â
$
537.99
/ea
Key Features
Depth
12 in
Height
84 in
Width
36 in
Material
Steel
Assembly
Required
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 277442PY
- Zoro #
- G908620246
- UPC #
- 707022119504
- Country of Origin
- China
- Color
- Tan
- Material
- Steel
- Assembly
- Required
Dimensions
- Depth
- 12 in
- Height
- 84 in
- Width
- 36 in
Description
All Steel Bookcase 7 Openings 36W x 12D x 84H Putty
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 7 dividers. Easy Assembly.
The All Steel Bookcases offer the ultimate in flexibility and value. Heavy gauge steel, double wall bookcase is built for long lasting strength and durability. Shelves adjust easily in 1-1/4 increments without removing or adjusting other shelves. Durable powder coat finish. Steel book shelves measure 36W x 12D. Weight capacity per shelf is 90 lbs. This unit comes with 7 dividers. Easy Assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.