Aluminum Door Closer, Manual, Hydraulic, For Internal and External Use

  • Mfr # 713153

  • Zoro # G708663016


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Fire Rating - Door Hardware
UL 10C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
713153
Zoro #
G708663016
UPC #
707022364775
Country of Origin
China

Details

Item
Aluminum Door Closer
Material
Aluminum
Fire Rating - Door Hardware
UL 10C

Description

These premium door closers are used for interior and exterior doors in commercial buildings, residential complexes, healthcare facilities, schools, and more. Door closers meet ADA requirements for opening force. Cast Aluminum body and heavy duty steel arm provide lasting durability for frequent use. Hold open arms are adjustable friction type holders that can hold doors open at varying degrees. Door features include adjustable closing strength that controls the closing force and speed. Closing speed with an adjustable spring produces a range of opening and closing force. Backcheck cushions prevent uncontrolled opening of the door by providing an adjustable hydraulic cushioning ideal for heavy traffic or quiet operation. Grade: 1 PT1, PT4D, and PT4H. Mounting dimensions are 12 x 3/4. Door closers have a UL 10C fire rating and are ANSI/BHMA A156.4 certified.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.