Zoro Homepage

Aluminum Gantry Crane, KD, 2000 lb Load Cap, Adjustable Height, 8'W I-Beam

  • Mfr # 298480

  • Zoro # G908620352


product price: $3,158.99
/ea
Item requires special delivery charges. A $255.00 per item surcharge will be applied.

Key Features

I Beam Flange Width
7' 8"
Material
Aluminum
Caster Type
Adjustable Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298480
Zoro #
G908620352
UPC #
707022340717
Country of Origin
China

Dimensions

I Beam Flange Width
7' 8"

Details

Material
Aluminum
Caster Type
Adjustable Height

Description

Lightweight construction allows for easy movement and height adjustment in 6 increments. 54 Base Depth with four durable 4-position swivel lock phenolic wheel casters. Note: Use Crane to Lift Loads only.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.