Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aluminum Grille For Packaged Terminal Air Conditioners

  • Mfr # 293078

  • Zoro # G909146011


product price: $97.75
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
16 in
Depth
15 in
Material
Aluminum
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
293078
Zoro #
G909146011
UPC #
707022459785
Country of Origin
China

Dimensions

Height
16 in
Depth
15 in
Width
42 in

Details

Color
Silver
Material
Aluminum
Item
Accessory

Description

This intuitively designed aluminum grille is designed to keep the outdoor-facing back-end of your PTAC in great shape. Not only does it help protect against harsh weather conditions, it conceals the unit to protect the interior workings of the PTAC.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.