
Aluminum LED Light Kit For Workbenches, 96inW
Mfr # 319406
Zoro # G311937375
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Width
96 in
Color
Silver
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319406
Zoro #
G311937375
UPC #
707022035439
Country of Origin
China
Dimensions
Width
96 in
Details
Color
Silver
Material
Aluminum
Description
This light kit provides direct overhead lighting to brighten any work surface where additional lighting is needed. The light fixture hangs from cantilever brackets included using adjustable cord plungers. The cantilever brackets are height adjustable on upright kit sold separately at 2in increments. The light unit is height adjustable while on brackets using depressor plungers. The reflector and base are constructed of aluminum. The cover is made of clear thermoplastic and helps protect lamps from damage. Includes two 35W 50,000 hr., non-replaceable led lights. Units are 4375 lumens, 120V. Certification: UL/cUL. Upright kit required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.