Aluminum Slatted Dining Armchair, Black, 4PK

  • Mfr # 437006BK

  • Zoro # G108624273


product price: $1,036.99
/pk 4, $259.25/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Color
Black
Type
Armchair
Width
22-1/4 in
Height
33-1/2 in
Depth
23-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437006BK
Zoro #
G108624273
UPC #
707022482790
Country of Origin
China

Dimensions

Width
22-1/4 in
Height
33-1/2 in
Depth
23-1/2 in

Details

Item
Stacking Chair
Color
Black
Type
Armchair
Assembled/Unassembled
Assembled

Description

The Global Industrial; Aluminum Slatted Dining Armchair is suitable to pair with the Global Industrial; 40 Square Aluminum Slatted Dining Table 437005BK. The chairs are stackable, made of durable, long-lasting aluminum, and are ideal for use while dining outside of restaurants, office buildings, and private home patios. The sleek black color is modern, easy to clean, and blends well into any dcor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.