Antifatigue Mat, 2 in L x 1-1/2 in W, 3/4 Thickness, Gray

  • Mfr # B2395849

  • Zoro # G608620980


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Thickness
3/4
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2395849
Zoro #
G608620980
UPC #
726420108057
Country of Origin
United States

Dimensions

Length
2 in
Width
1-1/2 in
Thickness
3/4

Details

Item
Antifatigue Mat
Color
Gray
Weight
3

Description

These premium anti-fatigue mats makes standing more comfortable in every application. Small enough to transport but large enough to do the job for standing or kneeling. By suspending the body weight, mat effectively takes the impact off the spine, hips, legs, and feet. The 20-degree gradual beveled edge is guaranteed to never curl, and the non-slip top and bottom surfaces are easy to clean. This 3/4in thick ergonomic solution provides consistent and comfortable support without compromising durability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.