Antimicrobial Armless Chair, Armless, Synthetic Leather, White

  • Mfr # 695857WH-AM

  • Zoro # G908624299


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Material
Synthetic Leather
Seat Width
17 in
Seat Depth
15-3/4 in
Back Height
16-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695857WH-AM
Zoro #
G908624299
UPC #
707022461566
Country of Origin
China

Dimensions

Seat Width
17 in
Seat Depth
15-3/4 in
Back Height
16-1/2 in
Seat Height Min.
16 in
Cushion Thickness
1-1/2 in
Seat Height
16 - 20 in
Seat Height Max.
20 in
Back Width
16-1/2 in
Base Diameter
11-3/4 in

Details

Arm Style
Armless
Seat Material
Synthetic Leather
Backrest
Mid Back
Color
White
Item
Antimicrobial Armless Chair
Assembled
No
Frame Material
Steel
Features
Antimicrobial, Casters
Series
Interion
Frame Color
Chrome
Assembled/Unassembled
Unassembled
Weight Capacity
300 lbs
Type
Office Chair
Number of Seats
1
Tilt Type
Center Tilt / Synchro Tilt

Description

Upgrade your office without compromising space with the Interion Antimicrobial Armless Leather Chair. Upholstered in an antimicrobial agent that protects the upholstery from bacteria, mold, and mildew, its 1.5 thick cushion and built-in height and tilt mechanism keeps you comfortable throughout the workday. Made of durable nylon construction and equipped with heavy-duty casters, this chair is built to last, supporting up to 300 lbs. of weight. Class 3 gas lift.CAL 117 and BIFMA certified. Overall measurements: 27 W x 22-3/4 D x 32 - 36 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.