Antimicrobial Magnetic Whiteboard, Steel Surface, 36inW x 24inH

  • Mfr # B880023-AM

  • Zoro # G711865438


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

Height
24 in
Depth
1/2 in
Color
White
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B880023-AM
Zoro #
G711865438
UPC #
707022464598
Country of Origin
China

Dimensions

Height
24 in
Depth
1/2 in
Width
36 in

Details

Item
Whiteboard
Color
White

Description

Magnetic surface displays notes for ease of use and convenience. Antimicrobial properties preserve the integrity of the whiteboard and help repel bacteria and mold. Accessory tray included. Looking to illustrate a point or brainstorm with members of your team? Turn to the Global IndustrialTM Antimicrobial Magnetic Whiteboard. Made of high-quality painted steel and aluminum, and equipped with antimicrobial properties that help suppress the growth of bacteria and mold, this whiteboard is ideal for offices, schools, and similar environments where collaboration is encouraged. Use the included accessory tray to keep markers and erasers sold separately organized and within reach. Plus, easily post notes and reminders with the magnetic surface. 3 Year Limited Warranty. Measures: 36inW x 24inH. Frame color: Silver. Color finish: White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.