Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Office Chair, Armless, Synthetic Leather, Black

  • Mfr # 516123-AM

  • Zoro # G508624309


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Material
Synthetic Leather
Seat Width
19-1/4 in
Seat Depth
18-1/2 in
Back Height
15-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516123-AM
Zoro #
G508624309
UPC #
707022460132
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
19-1/4 in
Seat Depth
18-1/2 in
Back Height
15-1/2 in
Seat Height Max.
22-1/2 in
Back Width
17-1/4 in
Seat Height Min.
17-1/4 in
Seat Height
17-1/4 - 22-1/2 in
Base Diameter
24 in

Details

Arm Style
Armless
Seat Material
Synthetic Leather
Backrest
Mid Back
Color
Black
Item
Antimicrobial Office Chair
Assembled/Unassembled
Unassembled
Weight Capacity
275 lbs
Series
Interion
Type
Office Chair
Features
Antimicrobial, Casters
Assembled
No
Frame Color
Blue
Frame Material
Nylon
Number of Seats
1
Tilt Type
No Tilt

Description

Durable, functional seating upholstered in easy to clean PU leather. Includes a contoured foam-padded seat and back to provide ultimate comfort for long term sitting. Strong 5 blade base includes both casters for mobile use and glides for stationary use. Pneumatic height adjusts from 17-22. Overall Dimensions: 24W x 22.4D x 33 - 38.2H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.