Zoro Homepage

Armless Antimicrobial Chair, Armless, Vinyl, Black

  • Mfr # 516123

  • Zoro # G708624284


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Arm Style
Armless
Seat Material
Vinyl
Seat Color
Black
Seat Width
18 in
Seat Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
516123
Zoro #
G708624284
UPC #
707022036108
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
18 in
Seat Depth
18 in
Back Height
16-1/2 in
Back Width
16-1/2 in
Seat Height Min.
17 in
Seat Height Max.
22 in
Seat Height
17 - 22 in

Details

Arm Style
Armless
Seat Material
Vinyl
Seat Color
Black
Backrest
Mid Back
Color
Black
Item
Armless Antimicrobial Chair
Frame Color
Silver
Frame Material
Steel
Type
Office Chair
Series
Interion
Weight Capacity
275 lbs
Tilt Type
Center Tilt / Synchro Tilt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.