Zoro Homepage

Armless Mesh Back Office Chair, Vinyl, Black

  • Mfr # 695644V

  • Zoro # G508620707


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695644V
Zoro #
G508620707
UPC #
707022381246
Country of Origin
Taiwan, Province of China

Details

Seat Color
Black
Item
Office Chair
Assembled
No

Description

.
Easy assembly. This Mesh Back Task Chair with a vinyl upholstered seat is perfect for offices, conference rooms, seminars and more. Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2H x 17-3/4W plastic trim backrest ensures long lasting durability and built-in lumbar support provides added back comfort. Ratchet back height adjustment allows easy back rest height adjustment 1-1/2 inches. 18-1/2 square vinyl upholstered seat has comfortable 3-3/4 thick cushioning is covered in long lasting, durable vinyl upholstery for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. 18 - 23 seat height adjustment. Polypropylene five-blade base with 2 dual-wheel carpet casters provide easy mobility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.