Assembled Clear View Wall Storage Cabinet, 13-3/4x12-3/4x30, Off White

  • Mfr # 270017WH

  • Zoro # G208654194


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
13-3/4
Depth of Cabinet
12/3/2004
Height of Cabinet
30
Material - Cabinets
Steel
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
270017WH
Zoro #
G208654194
UPC #
707022123303
Country of Origin
China

Dimensions

Width of Cabinet
13-3/4
Depth of Cabinet
12/3/2004
Height of Cabinet
30

Details

Cabinet Color
White
Material - Cabinets
Steel
Item
Clear View Cabinet
Mounting
Wall Mount

Description

Contemporary style and durable steel construction to meet a variety of needs. Doors feature channel reinforced impact resistant acrylic windows, 3-point locking system with pry-resistant solid steel 5/16 latching rods. Recessed locking handle with 2 keys for safety and security. Box-formed shelves with full width steel channel reinforcement to help prevent shelf deflection. Tough, scratch-resistant powder off-white coat finish. Ships Assembled.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.