Assembled Wall Storage Cabinet, 13-3/4x12-3/4x30, Gray

  • Mfr # 269874GY

  • Zoro # G208654200


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
13-3/4
Depth of Cabinet
12/3/2004
Height of Cabinet
30
Material - Cabinets
Steel
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
269874GY
Zoro #
G208654200
UPC #
707022120135
Country of Origin
China

Dimensions

Width of Cabinet
13-3/4
Depth of Cabinet
12/3/2004
Height of Cabinet
30

Details

Cabinet Color
Gray
Material - Cabinets
Steel
Item
Storage Cabinet
Mounting
Wall Mount

Description

Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Inside Dimensions 13.5W x 11.75D x 28H. Opening Dimensions 11.5 x 26.5. Durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.