Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembled Wall Storage Cabinet, 18W x 12D x 26H, White

  • Mfr # 269875WH

  • Zoro # G008654189


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Width of Cabinet
18
Depth of Cabinet
12
Height of Cabinet
26
Material - Cabinets
Steel
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269875WH
Zoro #
G008654189
UPC #
707022120364
Country of Origin
China

Dimensions

Width of Cabinet
18
Depth of Cabinet
12
Height of Cabinet
26

Details

Cabinet Color
White
Material - Cabinets
Steel
Mounting
Wall Mount
Item
Storage Cabinet

Description

Ideal for storage of tools, aerosol cans, first aids and more. Recessed handles with 2 keyed alike keys for safety and security. Wall Mount Cabinets feature two 22 gauge steel shelves that are height adjustable at 2 increments. Durable powder coat finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.