Zoro Homepage

Assembly Workbench, 60 x 30in, Flared Leg, Maple Butcher Block Square Edge

  • Mfr # 488007

  • Zoro # G611863961


product price: $640.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Color
Gray
Width
60 in
Material
Steel
Depth
30 in
Height
34-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488007
Zoro #
G611863961
UPC #
707022011297
Country of Origin
Multiple

Dimensions

Width
60 in
Depth
30 in
Height
34-1/4 in

Details

Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Square-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Extra-long worktop for larger projects. This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4in thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. Its pedestals are 15-3/4inW x 20inD. This workbench comes with a maple butcher block top that is kiln-dried and sealed with a mineral oil protectant. It is ideal for shipping, assembly and maintenance jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.