
Assembly Workbench, 60 x 30in, Flared Leg, Shop Top Safety Edge
Mfr # 488016
Zoro # G111863836
product price: $476.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Color
Gray
Material
Steel
Width
60 in
Height
34-1/4 in
Workbench/Table Assembly
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
488016
Zoro #
G111863836
UPC #
-
Country of Origin
China
Dimensions
Width
60 in
Height
34-1/4 in
Depth
30 in
Details
Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled
Description
This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4in thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. Its pedestals are 15-3/4inW x 20inD. The shop top is made of high density hard lumber core that is surrounded with a 62 lbs density custom resin board. It is ideal for shipping, assembly and maintenance jobs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.