Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assembly Workbench, 72 x 30in, Flared Leg, Shop Top Safety Edge

  • Mfr # 488017

  • Zoro # G411863765


product price: $507.99
/ea
Additional $270.00 delivery surcharge applies per item.
See details

Key Features

Color
Gray
Height
34-1/4 in
Width
72 in
Material
Steel
Depth
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488017
Zoro #
G411863765
UPC #
-
Country of Origin
China

Dimensions

Height
34-1/4 in
Width
72 in
Depth
30 in

Details

Color
Gray
Item
Assembly Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

This workbench is an answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4in thick top that is warp-resistant, durable and long lasting. The stringer braced heavy duty steel legs guarantee rigidity and stability. Its pedestals are 15-3/4inW x 20inD. The shop top is made of high density hard lumber core that is surrounded with a 62 lbs density custom resin board. It is ideal for shipping, assembly and maintenance jobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.