Zoro Homepage

Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Black

  • Mfr # 241659BK

  • Zoro # G508619756


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Type
AV Cart with Lockable Cabinet
Overall Height
34 in
Overall Width
23 in
Material
Steel
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
241659BK
Zoro #
G508619756
UPC #
707022331395
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
34 in
Overall Width
23 in
Length
25 in

Details

Type
AV Cart with Lockable Cabinet
Material
Steel
Assembly
Required
Cabinet Color
Black

Description

Uniquely designed steel cart offers Rear Access Door enabling quick and easy cable management. Front and rear doors have keyed-alike lock for extra cargo protection. Rear door has louvers for ventilation and features a punch-out for a Fan Kit sold separately. Includes a 19-1/2 x 19-1/2 Height Adjustable Slide-Out Shelf that offers full extension ball bearing slides that adjust quickly on 2 increments offering additional access for peripheral connections. Gray laminated work surface and base have convenient ports for easy cord and wire control. 25W x 23D x 34H overall inside dimensions are 20-3/4W x 21D x 23-1/4H. Rolls easily on 5 rubber swivel casters, 2 with brakes. Assembles easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products