Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH

  • Mfr # 695801

  • Zoro # G108825762


product price:  $53.69
/ea

Key Features

Color
White
Material
Plastic
Mount Type
Wall Mount
Depth
4-3/4 in
Height
10-5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
695801
Zoro #
G108825762
UPC #
707022443975
Country of Origin
China

Dimensions

Depth
4-3/4 in
Height
10-5/8 in
Width
5 in

Details

Color
White
Material
Plastic
Mount Type
Wall Mount

Description

Provides immediate liquid soap or sanitizer within a sense detection range of 3-5, making this highly suitable for school classrooms, offices, supermarkets, hospitals, and other high volume facilities. These battery powered dispensers accept most bulk liquid soaps and sanitizers up to a 1000 ml capacity inside a solid case of durable ABS plastic for lasting use. Mounting hardware allows versatile attachment options to walls, table tops, or stands. Unit is battery powered by 4 C batteries sold separately. Wall Mounting hardware included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.